Shop WILCOX
See all product information
Create Account
Pro Gardening Stainless Steel Tool Set - Includes Four of the Most Commonly Used Gardening Tools: 1
- Mfr # PS
- Zoro # G923392005
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Includes
One Wilcox All-Pro Stainless Weeder and Three Wilcox All-Pro Trowels
Size
Asst. Lengths
Width
5 in
Color
Red and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS
- Zoro #
- G923392005
- UPC #
- -
- Country of Origin
- United States
- Item
- Wilcox All-Pro - Pro Tool Set
- Includes
- One Wilcox All-Pro Stainless Weeder and Three Wilcox All-Pro Trowels
- Color
- Red and Silver
- Head Material
- Stainless Steel
Dimensions
- Height
- 11 in
- Size
- Asst. Lengths
- Width
- 5 in
- Length
- 5 in
Description
Wilcox All-Pro - Pro Tool Set Wilcox All Pro Set include four of our most popular tools at a great savings! They make great gifts. Set Includes: 100GS -10" Garden Special Trowel 102S - 12" Digging Trowel 202S - 14" Stainless Digging Trowel 350W - Stainless Weeder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.