Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness

  • Mfr # WBP31BCF

  • Zoro # G108657455


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
15.75 in
Length
71.65 in
Weight
19 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBP31BCF
Zoro #
G108657455
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
15.75 in
Length
71.65 in

Details

Weight
19 lbs

Description

Stop mixing oil and gas and take control of your lawn care with the powerful and versatile Wild Badger Power 4-Cycle Straight Shaft 2-in-1 Grass Trimmer and Brush Cutter. This tool has a grass trimmer attachment for detail work along borders and a brush cutter blade for heavier grasses and brush clearing. It also includes a harness to relieve the strain on your arms and improve stability. Powered by a 31cc, 4-cycle, full-crank engine, your trimmer is designed for reliability. The full crank design delivers a fast start and smooth operation reducing emissions, increasing fuel efficiency and delivering longer life. The transmission is supported by an aluminum casing which greatly reduces vibration allowing you to work in comfort until the job is done. The straight shaft is built with a robust aluminum tube which is lightweight and durable for added comfort and convenience. The twist-n-load bump feed trimmer head allows for quick line feed for the twin line cutting system. Replacing the line will no longer eat up precious daylight and will give you more time to get your lawn and landscaping looking clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.