Zoro Homepage

Gas 52cc 2-Cycle 2-in-1 String Trimmer and Brush Cutter Blade

  • Mfr # WBP52BCI

  • Zoro # G108657462


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
27.6 in
Weight
18.5 lbs
Length
74.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBP52BCI
Zoro #
G108657462
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
27.6 in
Length
74.8 in

Details

Weight
18.5 lbs

Description

The Wild Badger Power 2-in-1 Straight Shaft Grass String Trimmer and Brush Cutter is a versatile, powerful tool. This multi-tool has a grass trimmer spool for detail work along fence lines and borders, as well as a brush cutter blade to tackle heavier grasses and thick brush. It also includes a harness coupled with ergonomic bicycle-style handles to relieve the strain on your arms and provide stability. Powered by a 52cc, 2-cycle, full-crank engine, your trimmer has plenty of power and is designed for reliability. The full crank design provides a smooth start and operation to reduce emissions, increase fuel efficiency and provide longer life. The transmission is supported by an aluminum casing which greatly reduces vibration allowing you to work in comfort until the job is done. The straight shaft is built with a robust aluminum tube which is lightweight and durable for added comfort and convenience. The tap-and-go trimmer head allows for quick line feed for the twin line cutting system. Replacing the line will no longer eat up precious daylight and will give you more time to get your lawns and landscaping looking clean. Notes about the product: This machine takes a mix of both gasoline and oil, other attachments and accessories not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.