Zoro Homepage

Universal LinkOn Straight Edger Attachment

  • Mfr # WBEDGERATT

  • Zoro # G708657459


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Cutting Width
12 in
Length
32 in
Weight
5.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBEDGERATT
Zoro #
G708657459
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
12 in
Length
32 in

Details

Weight
5.2 lbs

Description

The Wild Badger Power LinkOn Hand Edger Attachment puts the perfect finishing touch on your lawn. This adjustable edger features a 9-inch cutting blade and tool-free depth adjustment to deliver precision edging. The universal attachment works with most brands of attachment-capable trimmers. This edger attachment makes it easy to clean up the lines on your sidewalks and driveways to a professional standard. The large rubber flap protects the operator from debris, and the large guide wheel makes edging easy. Add this edger to your lineup of dependable universal attachments to tame even the wildest of landscaping projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.