Zoro Homepage

Air Line Lubricator, 1-1/2 In, 927 cfm

  • Mfr # L40-0B-000

  • Zoro # G2695131


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Series
L40
Bowl Material
Polycarbonate with Guard
Pipe Size
1-1/2 in NPT
Max. Flow
927 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40-0B-000
Zoro #
G2695131
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in NPT
Overall Height
11 11/16 in
Overall Width
4 13/16 in
Overall Length
4.79 in
Bowl Size
26 oz
Air Inlet Size
1 1/2 in
Overall Depth
4 13/16 in
Air Outlet Size
1 1/2 in

Details

Item
Compressed Air Lubricator
Series
L40
Bowl Material
Polycarbonate with Guard
Max. Flow
927 cfm
Max. Pressure
150 psi
Dome Material
Nylon
Max. Temp.
125 Degrees F
Body Material
Zinc
Adjustment Type
Screwdriver
Sight Dome Included
Yes
Oil Feed Type
Mist
Includes
(1) Bowl and Guard, Quick-Disconnect Clamp Ring, Siphon Tube Filter
Lubricator Type
Mist
Maximum Operating Temperature
125 Degrees F
Number of Air Inlets
1
Lubricator Bowl Material
Polycarbonate
Oil Capacity
26 oz
Lubricator Bowl Capacity
26 oz
Maximum Flow Rate
927 cfm
Weight
9.4 lb
Number of Air Outlets
1
Air Outlet Type
NPT
For Fluid Type
Compressed Air
Maximum Operating Pressure
150 psi
For Substance Type
Air
Seal Material
Nitrile Rubber
Adjustment Mechanism
Screwdriver
Pressure Drop
5 psi
System Location
Air Line
Minimum Operating Temperature
32 Degrees F
Recommended Lubricant
Airline Oil F442001
Sight Gauge Included
Yes
Lubricator Bowl Guard Included
Yes
Air Inlet Type
NPT

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 927 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 4 13/16 in, Series L40, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.