Zoro Homepage

Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz

  • Mfr # L28-06-KK00B

  • Zoro # G3741200


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Series
L28
Bowl Material
Polycarbonate with Guard
Pipe Size
3/4 in NPT
Max. Flow
150 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L28-06-KK00B
Zoro #
G3741200
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in NPT
Overall Height
9 3/16 in
Overall Width
2 7/8 in
Overall Length
9.25 in
Bowl Size
6 oz
Air Inlet Size
3/4 in
Overall Depth
2 7/8 in
Air Outlet Size
3/4 in

Details

Item
Compressed Air Lubricator
Series
L28
Bowl Material
Polycarbonate with Guard
Max. Flow
150 cfm
Max. Pressure
150 psi
Sight Dome Included
Yes
Adjustment Type
Locking Knob, Nonrising
Drain Included
Yes
Max. Temp.
125 Degrees F
Max. Pipe Run
20 ft
Oil Capacity
6 oz
Body Material
Aluminum
Weight
1.04 lb
Includes
(1) Bowl and Guard, Over-port, Drain
Number of Air Inlets
1
For Maximum Pipe Run
20 ft
Air Outlet Type
NPT
Drain Part Compatibility
LRP-96-702
Maximum Flow Rate
150 cfm
For Fluid Type
Compressed Air
Sight Gauge Included
Yes
Lubricator Bowl Capacity
6 oz
Seal Material
Nitrile Rubber
Pressure Drop
4.9 psi
System Location
Air Line
Air Inlet Type
NPT
Drain Type
Manual
Lubricator Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
For Substance Type
Air
Lubricator Bowl Material
Plastic
Lubricator Type
Micro Mist
Modular Connection
Modular Connection
Adjustment Mechanism
Knob
Number of Air Outlets
1
Lubricator Bowl Guard Material
ABS
Maximum Operating Temperature
125 Degrees F
Recommended Lubricant
Airline Oil F442001
Minimum Operating Temperature
14 Degrees F

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Plastic, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 7/8 in, Series L28, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility LRP-96-702, Drain Type Manual

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.