Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 52 cfm Max. Flow

  • Mfr # L08-02-KL00B

  • Zoro # G3924381


product price: $45.79
/ea

Key Features

Includes
Bowl
Pipe Size
1/4 in NPT
Max. Pressure
250 psi
Bowl Size
0.6 oz
Overall Height
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L08-02-KL00B
Zoro #
G3924381
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in NPT
Bowl Size
0.6 oz
Overall Height
6 1/16 in
Overall Width
1 9/16 in
Overall Length
6.0 in
Air Inlet Size
1/4 in
Overall Depth
1 9/16 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Lubricator
Includes
Bowl
Max. Pressure
250 psi
Drain Type
Manual
Body Material
Aluminum
Max. Flow
52 cfm
Max. Temp.
150 Degrees F
Oil Capacity
0.6 oz
Adjustment Type
Locking Knob, Nonrising
Drain Included
Yes
Max. Pipe Run
20 ft
Bowl Material
Metal
Sight Dome Included
Yes
Series
L08
Weight
0.29 lb
Pressure Drop
4.9 psi
For Maximum Pipe Run
20 ft
Lubricator Type
Micro Mist
Number of Air Inlets
1
For Substance Type
Air
Seal Material
Nitrile Rubber
Lubricator Bowl Guard Included
No
Adjustment Mechanism
Knob
Lubricator Bowl Capacity
0.6 oz
System Location
Air Line
Maximum Operating Pressure
250 psi
Recommended Lubricant
Airline Oil F442001
Maximum Flow Rate
52 cfm
Maximum Operating Temperature
150 Degrees F
Lubricator Bowl Material
Metal
Minimum Operating Temperature
14 Degrees F
Air Outlet Type
NPT
Drain Part Compatibility
GRP-96-714
Sight Gauge Included
No
Number of Air Outlets
1
Air Inlet Type
NPT
For Fluid Type
Compressed Air
Modular Connection
Modular Connection

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 52 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 1 9/16 in, Series L08, Sight Dome Included Yes, Sight Gauge Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-714, Drain Type Manual

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.