Auto Drain Assembly
Mfr # FRP-95-631
Zoro # G5357344
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
FRP
Includes
Metal Bowl
Compatible with Brand
Wilkerson
Drain Type
Auto Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRP-95-631
Zoro #
G5357344
UPC #
-
Country of Origin
United States
Details
Item
Auto Drain Assembly
Fits Brand
Wilkerson
Series
FRP
Includes
Metal Bowl
Compatible with Brand
Wilkerson
Drain Type
Auto Drain
Body Material
Metal
Compatible with Series
X01
Compatible with Manufacturer Part Number
X01-04-000
Description
Auto Drain Assembly, Compatible with Manufacturer Part Number X01-04-000, Series FRP, Body Material Metal, Compatible with Brand Wilkerson, Compatible with Series X01, Drain Type Auto Drain, Includes Metal Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.