Zoro Homepage

Auto Drain Valve, 1/2 In. NPT, 200 psi

  • Mfr # X01-04-M00

  • Zoro # G0681317


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in NPT
Min. Pressure
20 psi
Drain Outlet Dia.
1/8 in
Drain Rate @ 100 PSI
2.5 gpm
Overall Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X01-04-M00
Zoro #
G0681317
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in NPT
Drain Outlet Dia.
1/8 in
Overall Width
4 3/4 in
Overall Depth
4 3/4 in
Overall Height
8 1/2 in
Overall Dia.
4 3/4 in

Details

Item
Automatic Drain Valve
Min. Pressure
20 psi
Drain Rate @ 100 PSI
2.5 gpm
Max. Pressure
200 psi
Operating Temp. Range
32 Degrees to 150 Degrees F
Bowl Capacity
1 qt
Body Material
Zinc

Description

Automatic Drain Valve, Pipe Size 1/2 in NPT, Drain Outlet Dia. 1/8 in, Max. Pressure 200 psi, Operating Temp. Range 32 Degrees to 150 Degrees F, Drain Rate @ 100 PSI 2.5 gpm, Min. Pressure 20 psi, Bowl Capacity 1 qt, Body Material Zinc, Overall Height 8 1/2 in, Overall Width 4 3/4 in, Overall Depth 4 3/4 in, Overall Dia. 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.