Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Drain

  • Mfr # X02-04-F00

  • Zoro # G2483209


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
X02
Drain Port Size
1/8 in
Overall Height
5 7/8 in
Drain Port Connection Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02-04-F00
Zoro #
G2483209
UPC #
-
Country of Origin
United States

Dimensions

Drain Port Size
1/8 in
Overall Height
5 7/8 in
Overall Width
3 1/16 in

Details

Item
Automatic Drain
Fits Brand
Wilkerson
Series
X02
Drain Port Connection Style
Threaded
Compatible with Brand
Wilkerson
Drain Port Type
NPT
Compatible with Manufacturer Part Number
X02-04-000
Drain Type
Auto Drain

Description

Automatic Drain, Compatible with Manufacturer Part Number X02-04-000, Series X02, Compatible with Brand Wilkerson, Drain Port Connection Style Threaded, Drain Port Size 1/8 in, Drain Port Type NPT, Drain Type Auto Drain, Overall Height 5 7/8 in, Overall Width 3 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.