Zoro Homepage
This item is Discontinued.
No Product Image Available

Auto Pulse Drain Kit (Ps998P) (Discontinued)

  • Mfr # GRP-96-354
  • Zoro # G8068094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-96-354
Zoro #
G8068094
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Automatic Pulse Drain Kit
Fits Brand
Wilkerson
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
B12-02-FKS0, F12-02-SK00, F12-02-SR00, F12-02-SS00, F12-03-SR00, F12-03-SS00, L12-02-AC00, M12-02-CK00, M12-02-CR00, M12-02-CS00, M12-03-CR00, M12-03-CS00, T12-02-FKS0, T12-02-FLS0, T12-02-FRS0, T12-03-FKS0, T12-03-FRS0
Series
GRP
Drain Type
Piston Drain
Compatible with Series
B12, F12, L12, M12, T12

Description

Automatic Pulse Drain Kit, Compatible with Grainger Part Number 4PY99, 4RA19, 4RA23, Compatible with Manufacturer Part Number B12-02-FKS0, F12-02-SK00, F12-02-SR00, F12-02-SS00, F12-03-SR00, F12-03-SS00, L12-02-AC00, M12-02-CK00, M12-02-CR00, M12-02-CS00, M12-03-CR00, M12-03-CS00, T12-02-FKS0, T12-02-FLS0, T12-02-FRS0, T12-03-FKS0, T12-03-FRS0, Series GRP, Compatible with Brand Wilkerson, Compatible with Series B12, F12, L12, M12, T12, Drain Type Piston Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.