Automatic Drain W/Seal
Mfr # GRP-95-981
Zoro # G5357423
product price: $74.39
/eaKey Features
Overall Height
2 15/16 in
Overall Width
1 15/32 in
Fits Brand
Wilkerson
Series
GRP
Drain Port Connection Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-95-981
Zoro #
G5357423
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 15/16 in
Overall Width
1 15/32 in
Drain Port Size
1/8 in
Details
Item
Auto Drain with Seal
Fits Brand
Wilkerson
Series
GRP
Drain Port Connection Style
Threaded
Drain Type
Automatic
Compatible with Brand
Wilkerson
Drain Port Type
NPT
Compatible with Manufacturer Part Number
Compatible with Series
B18, B28, F16, F18, F26, F28, F30, F35, F36, F43, M18, M28
Description
Auto Drain with Seal, Compatible with Grainger Part Number 44D061, 6B279, 6B284, Compatible with Manufacturer Part Number B18-02-FKG0, B28-03-FKG0, F28-03-SG00, F28-03-SGL0, F28-03-SH00, F28-04-SG00, F28-04-SGL0, F28-04-SH00, F28-06-SG00, F35-0B-000, F36-0C-000, F43-0E-000, M18-02-CK00, M28-03-BG00, M28-03-CG00, M28-03-CH00, M28-04-BG00, M28-04-CG00, M28-04-CH00, M28-06-BG00, M28-06-CG00, M28-06-CH00, M35-0B-000, M43-0E-000, Series GRP, Compatible with Brand Wilkerson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.