Zoro Homepage

Bowl Kit W/Petcock

  • Mfr # FRP-95-178

  • Zoro # G2483446


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Compatible with Series
F16, M16
Bowl Material
Metal
Compatible with Manufacturer Part Number
AF1-02-S00, CB6-02-000, F16-02-000, M16-02-000
Compatible with Brand
Wilkerson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP-95-178
Zoro #
G2483446
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Compatible with Series
F16, M16
Bowl Material
Metal
Compatible with Manufacturer Part Number
AF1-02-S00, CB6-02-000, F16-02-000, M16-02-000
Compatible with Brand
Wilkerson
Bowl Type
Filter
Series
FRP

Description

FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 44D056, Compatible with Manufacturer Part Number AF1-02-S00, CB6-02-000, F16-02-000, M16-02-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F16, M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.