Bowl No Guard
Mfr # MRP-96-415
Zoro # G2483391
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Compatible with Manufacturer Part Number
M21
Bowl Material
Plastic
Compatible with Brand
Wilkerson
Series
MRP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRP-96-415
Zoro #
G2483391
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Compatible with Manufacturer Part Number
M21
Bowl Material
Plastic
Compatible with Brand
Wilkerson
Series
MRP
Compatible with Series
M21
Bowl Type
Filter
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number M21, Series MRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series M21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.