Zoro Homepage

Bowl Oring

  • Mfr # GRP-96-654

  • Zoro # G5410903


product price: $5.45
/ea

Key Features

Fits Brand
Wilkerson
Series
GRP
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00
Compatible with Series
B28, F28, L28, M28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-96-654
Zoro #
G5410903
UPC #
-
Country of Origin
United States

Details

Item
O-Ring
Fits Brand
Wilkerson
Series
GRP
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00
Compatible with Series
B28, F28, L28, M28
Accessory Type
Bowl O-Ring

Description

O-Ring, Compatible with Grainger Part Number 2PB52, Compatible with Manufacturer Part Number L28-03-KK00, L28-03-KL00, L28-04-KK00, L28-04-KL00, L28-06-KK00, L28-06-KL00, Series GRP, Accessory Type Bowl O-Ring, Compatible with Brand Wilkerson, Compatible with Series B28, F28, L28, M28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.