Zoro Homepage

Bowl, Plastic Manual Twist Drain

  • Mfr # GRP-96-808

  • Zoro # G1824439


product price: $45.45
/ea

Key Features

Fits Brand
Wilkerson
Series
GRP
Bowl Material
Plastic
Bowl Type
Filter, Regulator
Compatible with Series
BA3, BB3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-96-808
Zoro #
G1824439
UPC #
-
Country of Origin
Mexico

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
GRP
Bowl Material
Plastic
Bowl Type
Filter, Regulator
Compatible with Series
BA3, BB3
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
BA3-02-FK00, BB3-02-FK00

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 3RA90, Compatible with Manufacturer Part Number BA3-02-FK00, BB3-02-FK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series BA3, BB3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.