Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl W/Bowl Guard and Flex Drain

  • Mfr # FRP-95-014

  • Zoro # G5356583


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
FRP
Compatible with Brand
Wilkerson
Bowl Material
Plastic
Compatible with Series
F16, M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP-95-014
Zoro #
G5356583
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
FRP
Compatible with Brand
Wilkerson
Bowl Material
Plastic
Compatible with Series
F16, M16
Bowl Type
Filter
Compatible with Manufacturer Part Number
CB6-02-000, F16-02-000, M16-02-000, PC5-02-000, PC6-02-000

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 44D056, Compatible with Manufacturer Part Number CB6-02-000, F16-02-000, M16-02-000, PC5-02-000, PC6-02-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F16, M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.