Zoro Homepage

Bowl W/Flex Drain

  • Mfr # FRP-95-722

  • Zoro # G2483385


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
FRP
Compatible with Brand
Wilkerson
Bowl Type
Filter
Compatible with Manufacturer Part Number
M21-03-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRP-95-722
Zoro #
G2483385
UPC #
-
Country of Origin
United States

Details

Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Series
FRP
Compatible with Brand
Wilkerson
Bowl Type
Filter
Compatible with Manufacturer Part Number
M21-03-000
Compatible with Series
M21
Bowl Material
Plastic

Description

FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number M21-03-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series M21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.