Bowl W/Flex Drain
Mfr # MRP-95-940
Zoro # G2483376
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Bowl Type
Filter
Compatible with Series
M31
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
M31-06-000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRP-95-940
Zoro #
G2483376
UPC #
-
Country of Origin
United States
Details
Item
FRL Replacement Bowl
Fits Brand
Wilkerson
Bowl Type
Filter
Compatible with Series
M31
Compatible with Brand
Wilkerson
Compatible with Manufacturer Part Number
M31-06-000
Series
MRP
Bowl Material
Plastic
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number M31-06-000, Series MRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series M31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.