Shop WILKERSON
See all product information
Create Account
Bracket, Wall Mount
- Mfr # GPA-96-604
- Zoro # G016592145
product price:Â
$
10.09
/ea
Key Features
Compatible with Manufacturer Part Number
B18, F18, M18
Modular Connection
Modular Connection
Wire Rope Length
2 3/4 in
Overall Height
1 1/8 in
Compatible with Series
B18, F18, L18, M18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-96-604
- Zoro #
- G016592145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 3/4 in
- Overall Height
- 1 1/8 in
- Overall Width
- 2 7/8 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Wall Mounting Bracket
- Compatible with Manufacturer Part Number
- B18, F18, M18
- Modular Connection
- Modular Connection
- Compatible with Series
- B18, F18, L18, M18
- Series
- GPA
- Compatible Series
- B18, F18, L18, M18
Description
Wall Mounting Bracket, Compatible with Manufacturer Part Number B18, F18, M18, Series GPA, Compatible with Series B18, F18, L18, M18, Modular Connection Modular Connection, Overall Height 1 1/8 in, Overall Length 2 3/4 in, Overall Width 2 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.