Coalescing Filter 1-1/2 In.
Mfr # M35-0B-FS0
Zoro # G2482378
product price: $1,969.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Air Inlet Size
1 1/2 in
Maximum Operating Temperature
150 Degrees F
Air Outlet Size
1 1/2 in
For Substance Type
Aerosol, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M35-0B-FS0
Zoro #
G2482378
UPC #
-
Country of Origin
United States
Dimensions
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in
Overall Width
7 13/16 in
Overall Depth
7 3/4 in
Overall Height
19 1/16 in
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 710 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 13/16 in, Overall Height 19 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Body Material Aluminum, Drain Part Compatibility GRP-95-981
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.