Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16-03-FS0
Zoro #
G2482475
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 5/8 in
Overall Width
3 in
Overall Depth
2 5/8 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 44.7 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 in, Overall Height 7 5/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility FRP-95-015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.