Zoro Homepage

Coalescing Filter 3/8In

  • Mfr # M21-03-F00

  • Zoro # G2482439


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Weight
3.7 lb
ISO Class
1
Sight Gauge Included
No
Maximum Flow Rate
95.4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21-03-F00
Zoro #
G2482439
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 1/16 in
Air Outlet Size
3/8 in
Overall Width
3 11/16 in
Air Inlet Size
3/8 in
Overall Depth
3 13/16 in

Details

Item
Compressed Air Filter
Fits Brand
Wilkerson
Weight
3.7 lb
ISO Class
1
Sight Gauge Included
No
Maximum Flow Rate
95.4 cfm
Air Inlet Type
NPT
Number of Air Inlets
1
Filter Bowl Material
Polycarbonate
Minimum Operating Temperature
32 Degrees F
Seal Material
Fluorocarbon
Filter Bowl Guard Material
Polycarbonate
Differential Pressure Indicator Included
Yes
Body Material
Zinc
Filter Rating
0.01 micron
Series
Wilkerson
Maximum Operating Temperature
125 Degrees F
Number of Air Outlets
1
Maximum Operating Pressure
150 psi
Drain Part Compatibility
GRP-95-973
Includes
"C" Element, Bowl Guard, Polycarbonate Bowl
Drain Included
Yes
Filter Bowl Guard Included
Yes
System Location
Air Line
For Fluid Type
Aerosol, Oil
Filter Element Material
Borosilicate Cloth
Filter Bowl Capacity
3.9 oz
Pressure Drop
0.2 bar
Drain Type
Automatic
Filter Type
Coalescing
For Substance Type
Aerosol, Oil
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 95.4 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 11/16 in, Overall Height 11 1/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 3/8 in, Body Material Zinc, Drain Part Compatibility GRP-95-973

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.