Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R19-04-FA00
Zoro #
G2482299
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
2 3/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Height
5 3/8 in
Overall Width
2 3/8 in
Details
Item
Compressed Air Regulator
Fits Brand
Wilkerson
Adjustment Mechanism Material
Acetal
For Fluid Type
Air
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Pressure
300 psig
Air Outlet Type
NPT
Seal Material
Nitrile Rubber
Maximum Operating Temperature
150 Degrees F
Body Material
Aluminum
Air Inlet Type
NPT
For Substance Type
Air
Adjustment Mechanism
Knob
Maximum Flow Rate
64 scfm
System Location
Air Line
Weight
0.5 lb
Pressure Gauge Included
No
Modular Connection
Modular Connection
Series
Wilkerson
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 64 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/8 in, System Location Air Line, Series Wilkerson, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.