Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact

  • Mfr # M18-02-BL00B

  • Zoro # G3739651


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Size - Air Treatment
Compact
Overall Depth
2 3/8 in
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
100 cfm
Includes
Differential Pressure Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18-02-BL00B
Zoro #
G3739651
UPC #
-
Country of Origin
United States

Dimensions

Size - Air Treatment
Compact
Overall Depth
2 3/8 in
Drain Port Size
3/16 in
Overall Height
8 3/8 in
Connection Size - Air Treatment
1/4 in NPT
Bowl Size - Air Treatment
1.7 oz
Overall Width
2 3/8 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
100 cfm
Includes
Differential Pressure Indicator
For Removal Of
Aerosol, Mist, Oil Fog, Particles
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating
0.5 micron
Max. Temp.
150 Degrees F
Filter Rating - Air Treatment
0.5 micron
Item - Air Filters
Compressed Air Filter
Drain Type
Manual
Weight
0.71 lb
Filter Bowl Capacity
1.7 oz
Filter Type
Coalescing
ISO Class
2
Drain Included
Yes
Filter Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
For Substance Type
Oil Aerosols, Solid Particulate, Water
Number of Air Outlets
1
Maximum Flow Rate
85 cfm
Pressure Drop
3 psig
Maximum Operating Temperature
150 Degrees F
Body Material
Aluminum
Air Outlet Type
NPT
Air Inlet Type
NPT
Modular Connection
Modular Connection
For Fluid Type
Oil, Water
Filter Element Material
Borosilicate Cloth
Filter Bowl Material
Metal
System Location
Air Line
Number of Air Inlets
1
Series
M18
Seal Material
Polyamide
Sight Gauge Included
Yes
Minimum Operating Temperature
-13 Degrees F
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series M18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.