Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 5 micron Rating

  • Mfr # F28-03-SL00B

  • Zoro # G6086453


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Drain Port Size
3/16 in
Overall Depth
2 7/8 in
For Removal Of
Particles, Water
Size - Air Treatment
Standard
Bowl Material - Air Treatment
Metal with Sight Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-03-SL00B
Zoro #
G6086453
UPC #
-
Country of Origin
United States

Dimensions

Drain Port Size
3/16 in
Overall Depth
2 7/8 in
Size - Air Treatment
Standard
Overall Height
8 3/8 in
Bowl Size - Air Treatment
3.0 oz
Connection Size - Air Treatment
3/8 in NPT
Overall Width
2 7/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

For Removal Of
Particles, Water
Bowl Material - Air Treatment
Metal with Sight Glass
Filter Rating
5 micron
Max. Flow - Air Treatment
160 cfm
Max. Temp.
150 Degrees F
Filter Rating - Air Treatment
5 micron
Item - Air Filters
Compressed Air Filter
Max. Incoming Pressure - Air Treatment
250 psi
Drain Type
Manual
Item
Compressed Air Filter
Standards
ISO
Weight
1.01 lb
Modular Connection
Modular Connection
System Location
Air Line
Filter Type
Particulate
ISO Class
3, 6
Number of Air Inlets
1
Sight Gauge Included
Yes
Body Material
Aluminum
Seal Material
Nitrile
Filter Bowl Guard Material
Nylon
Filter Bowl Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Filter Element Material
Sintered Polyethylene
Maximum Flow Rate
145 cfm
For Substance Type
Water, Particulate Contamination
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Drain Included
Yes
Filter Bowl Guard Included
Yes
Series
F28
Air Inlet Type
NPT
Minimum Operating Temperature
-13 Degrees F
Pressure Drop
4.9 psid
Filter Bowl Capacity
2.87 oz
For Fluid Type
Water
Air Outlet Type
NPT
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F28, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.