Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 5 micron Rating

  • Mfr # F28-04-SK00B

  • Zoro # G4558651


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Overall Width
2 7/8 in
Max. Flow - Air Treatment
160 cfm
Bowl Size - Air Treatment
3.0 oz
For Removal Of
Particles, Water
Overall Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-04-SK00B
Zoro #
G4558651
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2 7/8 in
Bowl Size - Air Treatment
3.0 oz
Overall Depth
2 7/8 in
Drain Port Size
3/16 in
Overall Height
8 3/8 in
Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Max. Flow - Air Treatment
160 cfm
Item
Compressed Air Filter
For Removal Of
Particles, Water
Item - Air Filters
Compressed Air Filter
Filter Rating - Air Treatment
5 micron
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Temp.
125 Degrees F
Filter Rating
5 micron
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Standards
ISO
Weight
1.01 lb
Filter Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
Modular Connection
Modular Connection
Minimum Operating Temperature
-13 Degrees F
Number of Air Inlets
1
Maximum Flow Rate
145 cfm
Pressure Drop
4.9 psid
Body Material
Aluminum
Drain Included
Yes
Filter Bowl Capacity
2.87 oz
Seal Material
Nitrile
Series
F28
Filter Bowl Guard Material
Nylon
For Fluid Type
Water
For Substance Type
Water, Particulate Contamination
Filter Bowl Material
Polycarbonate
Air Inlet Type
NPT
Filter Type
Particulate
Filter Element Material
Sintered Polyethylene
ISO Class
3, 6
Air Outlet Type
NPT
System Location
Air Line
Number of Air Outlets
1
Maximum Operating Temperature
125 Degrees F
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.