Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 5 micron Rating

  • Mfr # F28-06-SL00B

  • Zoro # G3732843


product price: $73.49
/ea

Key Features

Bowl Material - Air Treatment
Metal with Sight Glass
Size - Air Treatment
Standard
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-06-SL00B
Zoro #
G3732843
UPC #
-
Country of Origin
United States

Dimensions

Size - Air Treatment
Standard
Connection Size - Air Treatment
3/4 in NPT
Bowl Size - Air Treatment
3.0 oz
Drain Port Size
3/16 in
Overall Depth
2 7/8 in
Overall Height
8 3/8 in
Overall Width
2 7/8 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Bowl Material - Air Treatment
Metal with Sight Glass
Max. Incoming Pressure - Air Treatment
250 psi
Drain Type
Manual
Item - Air Filters
Compressed Air Filter
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter
Filter Rating
5 micron
For Removal Of
Particles, Water
Max. Flow - Air Treatment
160 cfm
Max. Temp.
150 Degrees F
Weight
1.01 lb
Standards
ISO
Filter Bowl Guard Included
Yes
Filter Bowl Material
Aluminum
Filter Bowl Guard Material
Nylon
Maximum Flow Rate
145 cfm
Maximum Operating Pressure
250 psi
Sight Gauge Included
Yes
System Location
Air Line
Number of Air Outlets
1
Air Inlet Type
NPT
Air Outlet Type
NPT
Filter Bowl Capacity
2.87 oz
Pressure Drop
4.9 psid
Series
F28
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-13 Degrees F
Number of Air Inlets
1
Seal Material
Nitrile
For Fluid Type
Water
Body Material
Aluminum
Filter Type
Particulate
For Substance Type
Water, Particulate Contamination
Modular Connection
Modular Connection
Filter Element Material
Sintered Polyethylene
Drain Included
Yes
ISO Class
3, 6
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 145 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.