Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial-Air Regulator 3/4In

  • Mfr # R31-06-000

  • Zoro # G5355305


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 3/16 in
Overall Width
2 9/16 in
Fits Brand
Wilkerson
Series
Wilkerson
Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R31-06-000
Zoro #
G5355305
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/16 in
Overall Width
2 9/16 in
Air Inlet Size
3/4 in
Overall Depth
1 5/16 in
Air Outlet Size
3/4 in

Details

Item
Dial Compressed Air Regulator
Fits Brand
Wilkerson
Series
Wilkerson
Weight
4 lb
Includes
Non-Rising Pressure Adjusting Dial
Air Outlet Type
NPT
Maximum Flow Rate
400 scfm
Minimum Operating Temperature
32 Degrees F
For Substance Type
Air
System Location
Air Line
Seal Material
Nitrile Rubber
Maximum Operating Temperature
150 Degrees F
Body Material
Zinc
Maximum Operating Pressure
300 psig
Pressure Gauge Included
No
Adjustment Mechanism
Knob
For Fluid Type
Air
Air Inlet Type
NPT

Description

Dial Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 400 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 9/16 in, System Location Air Line, Series Wilkerson, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Includes Non-Rising Pressure Adjusting Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.