Dryer, Desiccant, Package Quantity: 1

  • Mfr # X03-02-000

  • Zoro # G0780071


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
150
Overall Height
13 13/16 in
Overall Width
4 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X03-02-000
Zoro #
G0780071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 13/16 in
Overall Width
4 13/16 in
Dia. (In.)
4 3/4 in
Width (In.)
4 13/16 in
Height (In.)
13 7/8 in
Connection Size - Air Treatment
1/4 in NPT
Length (In.)
13 5/8 in
Bowl Size (Lb.)
1.75
Air Inlet Size
1/4 in
Outside Diameter
4 13/16 in
Overall Length
13 5/8 in

Details

Item
Desiccant Air Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
150
Dew Point
-45 Degrees F
Application
Laboratory Instruments, Paint Spray, Small Control Air Systems
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
4,400
Max. SCFM @ 100 PSI
10
Max. Flow - Air Treatment
10 cfm
Max. Incoming Pressure - Air Treatment
150 psi
Dew Point - Air Treatment
-40 Degrees F
Bowl
Polycarbonate
ISO Class - Air Treatment
2
(M)NPT Outlet (In.)
1/4
CFM
10
(F)NPT Inlet (In.)
1/4
Item - Desiccant Dryers
Desiccant Air Dryer
Total Capacity - Air Treatment
4,400 cu ft
Dew Point (Deg. F)
-40
Bowl Guard Material
Aluminum
Body Material
Zinc
Bowl Guard Included
Yes
Standards
ISO
Maximum Ambient Temperature
100 Degrees F
Maximum Operating Temperature
125 Degrees F
Bowl Capacity
1.75 lb
Maximum Operating Pressure
150 psi
Maximum Flow Rate
10 cfm
Air Inlet Type
NPT
Maximum Flow @ 100 psi
10
Total Air Capacity
4,400 cu ft
Number of Air Outlets
1
Number of Air Inlets
1
Series
X03
Seal Material
Fluorocarbon
Weight
7.4 lb
Bowl Material
Polycarbonate

Description

Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Overall Length 13 5/8 in, Overall Width 4 13/16 in, Maximum Flow @ 100 psi 10, Maximum Operating Pressure 150 psi, Dew Point -45 Degrees F, Application Laboratory Instruments, Paint Spray, Small Control Air Systems, Body Material Zinc, Bowl Capacity 1.75 lb, Bowl Guard Included Yes, Bowl Guard Material Aluminum, Bowl Material Polycarbonate, Desiccant Material Silica Gel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.