Zoro Homepage

Electronic Reg 1/4In

  • Mfr # ER1-02-PA00

  • Zoro # G2482597


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Overall Width
3 1/8 in
Air Inlet Size
1/4 in
Series
Wilkerson
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1-02-PA00
Zoro #
G2482597
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/8 in
Air Inlet Size
1/4 in
Overall Depth
2 3/8 in
Overall Height
6 5/16 in
Air Outlet Size
1/4 in

Details

Item
Electronic Proportional Compressed Air Regulator
Fits Brand
Wilkerson
Series
Wilkerson
Air Inlet Type
NPT
Maximum Operating Pressure
150 psig
Maximum Flow Rate
165 scfm
Weight
1.76 lb
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
125 Degrees F
Air Outlet Type
NPT

Description

Electronic Proportional Compressed Air Regulator, Maximum Operating Pressure 150 psig, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Size 1/4 in, Air Outlet Type NPT, Maximum Flow Rate 165 scfm, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.