Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element, Filter, 0.003 Micron Indin

  • Mfr # MXP-95-502

  • Zoro # G5416336


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Series
M
Compatible Manufacturer Part Number
M35-0B-000
Filter Rating
0.003 micron
Filter Element Material
Activated Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXP-95-502
Zoro #
G5416336
UPC #
-
Country of Origin
United Kingdom

Details

Item
Compressed Air Filter Element
Fits Brand
Wilkerson
Series
M
Compatible Manufacturer Part Number
M35-0B-000
Filter Rating
0.003 micron
Filter Element Material
Activated Carbon
For Substance Type
Air
Filter Type
Coalescing
For Fluid Type
Compressed Air
ISO Class
1

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.003 micron, Filter Element Material Activated Carbon, Compatible Manufacturer Part Number M35-0B-000, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, Series M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.