Zoro Homepage
This item is Discontinued.
Wilkerson Filter/Regulator, 6.46 In. H, 1.58 In. W B08-02-FL00

Filter/Regulator, 6.46 In. H, 1.58 In. W (Discontinued)

  • Mfr # B08-02-FL00
  • Zoro # G0388981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08-02-FL00
Zoro #
G0388981
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Bowl Size - Air Treatment
0.6 oz.
Overall Width
1.58"
Pipe Size
1/4" NPT
Gauge Port Size
1/8"
Overall Height
6.46"
Bowl Size
0.6 oz.

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
42 cfm
Adjustment Range - Air Treatment
0 to 125 psi
Bowl Material - Air Treatment
Metal
Bowl Material
Metal
Adjustment Range
0 to 125 psi
Filter Rating
5 micron
Max. Pressure
250 psi
Max. Flow
42 cfm
Item
Filter-Regulator
Max. Temp.
150 Degrees F

Description

Filter-Regulator, Filter Rating 5 micron, Overall Width 1.58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.