Zoro Homepage
This item is Discontinued.
Wilkerson Compressed Air Filter, 250 psi, 2.36 In. W F18-02-SL00

Compressed Air Filter, 250 psi, 2.36 In. W (Discontinued)

  • Mfr # F18-02-SL00
  • Zoro # G2554596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18-02-SL00
Zoro #
G2554596
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size
Compact
Overall Height
7 3/8 in
Bowl Size
4.1 oz.
Overall Width
2 3/8 in
Bowl Size - Air Treatment
4.1 oz
Size - Air Treatment
Compact
Pipe Size
1/4" NPT
Drain Port Size
1/4 in

Details

Bowl Material
Metal with Sight Gauge
Item
Compressed Air Filter
Bowl Material - Air Treatment
Metal with Sight Gauge
Item - Air Filters
General Purpose Filter
Max. Incoming Pressure - Air Treatment
250 psi
Drain Type
Manual
Filter Rating
5 micron
Max. Flow
88 cfm
Max. Pressure
250 psi
Max. Flow - Air Treatment
88 cfm
Max. Temp.
150 Degrees F
Filter Rating - Air Treatment
5 micron
Type
General Purpose
Gauge Included
No

Description

Compressed Air Filter, Overall Width 2 3/8 in, Overall Height 7 3/8 in, Drain Type Manual, Filter Rating 5 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.