This item is Discontinued.

Wilkerson Compressed Air Filter, 150 psi, 2.9 In. W F28-06-SK00

Compressed Air Filter, 150 psi, 2.9 In. W (Discontinued)

  • Mfr # F28-06-SK00
  • Zoro # G1686334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F28-06-SK00
Zoro #
G1686334
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
2.90 in
Bowl Size
6.1 oz.
Pipe Size
3/4" NPT
Connection Size - Air Treatment
3/4 in NPT
Overall Height
8.40 in
Size - Air Treatment
Standard
Drain Port Size
3/4 in
Size
Standard
Bowl Size - Air Treatment
6.1 oz

Details

Item - Air Filters
General Purpose Filter
Item
Compressed Air Filter
Max. Flow - Air Treatment
130 cfm
Filter Rating
5 micron
Max. Temp.
125 Degrees F
Max. Flow
130 cfm
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Filter Rating - Air Treatment
5 micron
Max. Pressure
150 psi
Bowl Material
Polycarbonate with Guard
Type
General Purpose

Description

Compressed Air Filter, Overall Width 2.90 in, Overall Height 8.40 in, Drain Type Manual, Filter Rating 5 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.