Zoro Homepage
This item is Discontinued.
Wilkerson Pneumatic Oil Filter, 3/8 In. NPT, 29 cfm M18-03-BL00

Pneumatic Oil Filter, 3/8 In. NPT, 29 cfm (Discontinued)

  • Mfr # M18-03-BL00
  • Zoro # G3318655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18-03-BL00
Zoro #
G3318655
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
4.1 oz
Size
Compact
Overall Width
2 3/8 in
Drain Port Size
3/8 in
Overall Height
8 1/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
29 cfm
Bowl Material - Air Treatment
Metal with Sight Gauge
For Removal Of
Oil
Max. Pressure
150 psi
Item
Pneumatic Oil Filter
Filter Rating
0.5 Microns
Bowl Material
Metal with Sight Gauge
Drain Type
Manual
Max. Temp.
150 Degrees F
Type
Modular
Gauge Included
No

Description

Pneumatic Oil Filter, Overall Width 2 3/8 in, Overall Height 8 1/4 in, Drain Type Manual, Filter Rating 0.5 Microns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.