Zoro Homepage
This item is Discontinued.
Wilkerson Compressed Air Filter, 150 psi, 2.36 In. W F18-03-SK00

Compressed Air Filter, 150 psi, 2.36 In. W (Discontinued)

  • Mfr # F18-03-SK00
  • Zoro # G3248472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18-03-SK00
Zoro #
G3248472
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
2.36 in
Bowl Size
4.1 oz.
Overall Height
7.40 in
Bowl Size - Air Treatment
4.1 oz
Size - Air Treatment
Compact
Pipe Size
3/8" NPT
Connection Size - Air Treatment
3/8 in NPT
Size
Compact
Drain Port Size
3/8 in

Details

Bowl Material
Polycarbonate with Guard
Filter Rating
5 micron
Filter Rating - Air Treatment
5 micron
Max. Flow - Air Treatment
98 cfm
Max. Incoming Pressure - Air Treatment
150 psi
Max. Pressure
150 psi
Max. Temp.
125 Degrees F
Drain Type
Manual
Item - Air Filters
General Purpose Filter
Item
Compressed Air Filter
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Flow
98 cfm
Type
General Purpose

Description

Compressed Air Filter, Overall Width 2.36 in, Overall Height 7.40 in, Drain Type Manual, Filter Rating 5 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.