Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Automatic Drain, For Liquid

  • Mfr # F28-03-SG00B

  • Zoro # G110444968


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO Standard
Maximum Operating Temperature
125 Degrees F
Filter Type
Particulate
Filter Rating
5 micron
Filter Bowl Capacity
2.87 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-03-SG00B
Zoro #
G110444968
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
3/8 in
Overall Height
8 1/8 in
Overall Width
2 7/8 in
Air Inlet Size
3/8 in

Details

Standards
ISO Standard
Maximum Operating Temperature
125 Degrees F
Filter Type
Particulate
Filter Rating
5 micron
Filter Bowl Capacity
2.87 oz
Filter Element Material
Sintered Polyethylene
Modular Connection
Modular Connection
Sight Gauge Included
No
Drain Type
Automatic
Body Material
Aluminum
For Fluid Type
Liquid
Includes
Bowl, Guard
Pressure Drop
4.9 psid
Air Outlet Type
NPT
Weight
1.01 lb
Minimum Operating Temperature
-13 Degrees F
Drain Included
Yes
Air Inlet Type
NPT
Filter Bowl Material
Plastic
Series
28
Seal Material
Nitrile
Item
Filter
Maximum Operating Pressure
250 psig
For Substance Type
Liquid
Filter Bowl Guard Material
Nylon
Differential Pressure Indicator Included
No
Minimum Operating Pressure
15 psig
ISO Class
3
Maximum Flow Rate
115 scfm
Filter Bowl Guard Included
Yes

Description

Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 115 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.