Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Automatic Drain, For Liquid

  • Mfr # F28-03-SH00B

  • Zoro # G310444966


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Weight
1.01 lb
Overall Height
8 1/8 in
Modular Connection
Modular Connection
Includes
Bowl
Maximum Operating Pressure
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28-03-SH00B
Zoro #
G310444966
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/8 in
Overall Width
2 7/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Weight
1.01 lb
Modular Connection
Modular Connection
Includes
Bowl
Maximum Operating Pressure
250 psig
Pressure Drop
4.9 psid
For Fluid Type
Liquid
Drain Included
Yes
For Substance Type
Liquid
Filter Bowl Guard Material
Nylon
Filter Bowl Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Drain Type
Automatic
Item
Filter
Seal Material
Nitrile
Filter Rating
5 micron
Filter Bowl Capacity
2.87 oz
Filter Bowl Guard Included
Yes
Air Outlet Type
NPT
ISO Class
3
Standards
ISO Standard
Differential Pressure Indicator Included
No
Air Inlet Type
NPT
Filter Element Material
Sintered Polyethylene
Minimum Operating Pressure
15 psig
Series
28
Maximum Flow Rate
115 scfm
Filter Type
Particulate
Sight Gauge Included
Yes
Body Material
Aluminum
Minimum Operating Temperature
32 Degrees F

Description

Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 115 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 8 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 28, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.