Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Coalescing, Manual Drain, For Oil

  • Mfr # M08-02-CK00B

  • Zoro # G410444996


product price: $63.19
/ea

Key Features

Minimum Operating Pressure
15 psig
Modular Connection
Modular Connection
Standards
ISO Standard
Filter Bowl Guard Included
Yes
Includes
Bowl, Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08-02-CK00B
Zoro #
G410444996
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Overall Height
6 1/2 in
Overall Width
1 9/16 in
Air Outlet Size
1/4 in

Details

Minimum Operating Pressure
15 psig
Modular Connection
Modular Connection
Standards
ISO Standard
Filter Bowl Guard Included
Yes
Includes
Bowl, Guard
Drain Included
Yes
Maximum Operating Temperature
125 Degrees F
Body Material
Aluminum
Drain Type
Manual
Filter Type
Coalescing
Pressure Drop
3 psig
Weight
0.24 lb
For Substance Type
Oil
Air Outlet Type
NPT
For Fluid Type
Oil
Maximum Flow Rate
7.5 scfm
Air Inlet Type
NPT
Filter Bowl Material
Plastic
Filter Element Material
Borosilicate Cloth
Filter Rating
0.01 micron
Maximum Operating Pressure
250 psig
ISO Class
1
Seal Material
Nitrile
Series
08
Item
Filter
Sight Gauge Included
No
Minimum Operating Temperature
14 Degrees F
Differential Pressure Indicator Included
No
Filter Bowl Capacity
0.4 oz

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 7.5 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 9/16 in, Overall Height 6 1/2 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series 08, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.4 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.