Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Coalescing, Manual Drain, For Oil

  • Mfr # M18-04-CK00B

  • Zoro # G210444967


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Coalescing
Differential Pressure Indicator Included
No
Overall Width
2 3/8 in
Minimum Operating Pressure
15 psig
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18-04-CK00B
Zoro #
G210444967
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
8 3/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item
Filter
Filter Type
Coalescing
Differential Pressure Indicator Included
No
Minimum Operating Pressure
15 psig
Body Material
Aluminum
Maximum Operating Pressure
250 psig
Sight Gauge Included
No
Filter Bowl Guard Included
Yes
Air Outlet Type
NPT
For Fluid Type
Oil
Drain Type
Manual
Drain Included
Yes
Filter Bowl Material
Plastic
Maximum Flow Rate
36 scfm
Series
18
ISO Class
1
Weight
0.71 lb
Filter Rating
0.01 micron
Minimum Operating Temperature
-13 Degrees F
Air Inlet Type
NPT
Filter Bowl Capacity
1.72 oz
Modular Connection
Modular Connection
Standards
ISO Standard
Seal Material
Nitrile
Includes
Bowl, Guard
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Borosilicate Cloth
For Substance Type
Oil
Pressure Drop
3 psig

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 36 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series 18, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.72 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.