Filter Element, 0.3 Micron, For 2KEH1
Mfr # SRP-96-005
Zoro # G3459662
product price: $47.89
/eaKey Features
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
2KEH1
Filter Rating - Air Treatment
0.3 micron
Microns
0.3
Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP-96-005
Zoro #
G3459662
UPC #
-
Country of Origin
United States
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
2KEH1
Filter Rating - Air Treatment
0.3 micron
Item
Compressed Air Filter Element
Microns
0.3
Type
Pneumatic
Fits
Series SM1
Filter Type
Coalescing
For Substance Type
Air
Compatible Manufacturer Part Number
SM1-02-EYV0
Filter Rating
0.3 micron
Series
SRP
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Compatible Grainger Part Number 2KEH1, Compatible Manufacturer Part Number SM1-02-EYV0, For Substance Type Air, Series SRP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.