Filter Element, 0.3 Micron, For 2KEH2
Mfr # SRP-96-006
Zoro # G2420451
product price: $49.75
/eaKey Features
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
2KEH2
Filter Rating - Air Treatment
0.3 micron
Fits
Series SM2
Microns
0.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRP-96-006
Zoro #
G2420451
UPC #
-
Country of Origin
Mexico
Details
Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
2KEH2
Filter Rating - Air Treatment
0.3 micron
Fits
Series SM2
Item
Compressed Air Filter Element
Microns
0.3
Type
Pneumatic
For Substance Type
Air
Series
SRP
Filter Rating
0.3 micron
Filter Type
Coalescing
Compatible Manufacturer Part Number
SM2-04-EYV0
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Compatible Grainger Part Number 2KEH2, Compatible Manufacturer Part Number SM2-04-EYV0, For Substance Type Air, Series SRP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.