Filter Element H-2 1/8In .01 Micro
Mfr # MTP-95-548
Zoro # G5356547
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilkerson
Series
M
For Substance Type
Air
Compatible Manufacturer Part Number
M03-02-000, M16-02-000
Filter Type
Coalescing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTP-95-548
Zoro #
G5356547
UPC #
-
Country of Origin
Czechia
Details
Item
Compressed Air Filter Element
Fits Brand
Wilkerson
Series
M
For Substance Type
Air
Compatible Manufacturer Part Number
M03-02-000, M16-02-000
Filter Type
Coalescing
Filter Element Material
Borosilicate Cloth
Filter Rating
0.01 micron
For Fluid Type
Oil
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Borosilicate Cloth, Compatible Grainger Part Number 44D056, 44D099, Compatible Manufacturer Part Number M03-02-000, M16-02-000, For Fluid Type Oil, For Substance Type Air, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.