Zoro Homepage

Filter Element, Oil

  • Mfr # MSP-96-649

  • Zoro # G0414154


product price: $27.19
/ea

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
6B258, 6B259, 6B260, 6D809, 6D810, 6D811
Filter Rating - Air Treatment
0.5 micron
Type
Pneumatic
Microns
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-96-649
Zoro #
G0414154
UPC #
-
Country of Origin
United States

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
6B258, 6B259, 6B260, 6D809, 6D810, 6D811
Filter Rating - Air Treatment
0.5 micron
Type
Pneumatic
Item
Coalescing Filter Element
Microns
0.5
Fits
Series M28
For Substance Type
Air
Series
MSP
Compatible Manufacturer Part Number
M28-03-BK00, M28-03-BL00, M28-04-BK00, M28-04-BL00, M28-06-BK00, M28-06-BL00
Filter Efficiency
99.97 %
Filter Type
Coalescing
ISO Class
2, 3
Filter Rating
0.5 micron

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, Compatible Grainger Part Number 6B258, 6B259, 6B260, 6D809, 6D810, 6D811, Compatible Manufacturer Part Number M28-03-BK00, M28-03-BL00, M28-04-BK00, M28-04-BL00, M28-06-BK00, M28-06-BL00, Filter Efficiency 99.97 Percent, For Substance Type Air, ISO Class 2, 3, Series MSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.