Zoro Homepage

Filter

  • Mfr # F30-08-F00

  • Zoro # G0100436


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Wilkerson
Body Material
Zinc
Includes
Bowl Guard, Polycarbonate Bowl
Number of Air Inlets
1
For Substance Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30-08-F00
Zoro #
G0100436
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1 in
Overall Height
10 1/16 in
Overall Depth
4 13/16 in
Overall Width
4 5/8 in
Air Outlet Size
1 in

Details

Item
Compressed Air Filter
Fits Brand
Wilkerson
Body Material
Zinc
Includes
Bowl Guard, Polycarbonate Bowl
Number of Air Inlets
1
For Substance Type
Water
Differential Pressure Indicator Included
No
ISO Class
3
Air Inlet Type
NPT
Seal Material
Nitrile
Maximum Flow Rate
323 cfm
Number of Air Outlets
1
Maximum Operating Temperature
125 Degrees F
Weight
5.5 lb
Filter Element Material
Polyethylene
Minimum Operating Temperature
32 Degrees F
Filter Bowl Guard Material
Polycarbonate
Series
Wilkerson
Filter Bowl Guard Included
Yes
For Fluid Type
Water
Drain Part Compatibility
FRP-95-775
Drain Type
Automatic
Filter Rating
5 micron
Drain Included
Yes
Maximum Operating Pressure
150 psi
Sight Gauge Included
No
System Location
Air Line
Filter Type
Particulate
Filter Bowl Material
Polycarbonate
Filter Bowl Capacity
2 oz
Pressure Drop
0.3 bar
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 323 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 4 5/8 in, Overall Height 10 1/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included No, Air Outlet Size 1 in, Body Material Zinc, Drain Part Compatibility FRP-95-775, Filter Bowl Capacity 2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.