Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Oil Removal

  • Mfr # MSP-96-647

  • Zoro # G0509476


product price: $27.59
/ea

Key Features

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
6B261, 6B262, 6B263, 6D806, 6D807, 6D808
Filter Rating - Air Treatment
0.5 micron
Microns
0.5
Fits
Series M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-96-647
Zoro #
G0509476
UPC #
-
Country of Origin
Czechia

Details

Item - Air Filter Elements
Coalescing Filter Element
For Use with Stock Number
6B261, 6B262, 6B263, 6D806, 6D807, 6D808
Filter Rating - Air Treatment
0.5 micron
Microns
0.5
Fits
Series M18
Item
Coalescing Filter Element
Filter Efficiency
99.97 %
Compatible Manufacturer Part Number
M18-02-BK00, M18-02-BL00, M18-03-BK00, M18-03-BL00, M18-04-BK00, M18-04-BL00
Filter Type
Coalescing
Series
MSP
Filter Rating
0.5 micron
For Substance Type
Air
ISO Class
2, 3

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, Compatible Grainger Part Number 6B261, 6B262, 6B263, 6D806, 6D807, 6D808, Compatible Manufacturer Part Number M18-02-BK00, M18-02-BL00, M18-03-BK00, M18-03-BL00, M18-04-BK00, M18-04-BL00, Filter Efficiency 99.97 Percent, For Substance Type Air, ISO Class 2, 3, Series MSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.