Zoro Homepage

Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in

  • Mfr # B28-06-FL00B

  • Zoro # G3879694


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
280 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B28-06-FL00B
Zoro #
G3879694
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
3.0 oz
Overall Height
11 1/4 in
Overall Width
2 7/8 in
Gauge Port Size
1/4 in
Overall Depth
2 1/4 in
Air Inlet Size
3/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
280 cfm
Adjustment Range - Air Treatment
0 to 125 psi
Bowl Material - Air Treatment
Metal with Sight Gauge
Filter Rating
5 micron
Includes
Panel Nut
For Removal Of
Particles, Water
Item
Filter-Regulator
Max. Temp.
150 Degrees F
Drain Type
Manual
Standards
ISO 8573-1: 1991 Class 3, ISO 8573-1: 2001 Class 6, ISO Class 3
Weight
1.87 lb
Minimum Operating Temperature
-13 Degrees F
Filter Type
Particulate
Maximum Regulated Pressure
125 psi
Filter Bowl Capacity
2.87 oz
Drain Included
Yes
Sight Gauge Included
Yes
Pressure Drop
14.5 psi
Air Outlet Type
NPT
Maximum Operating Pressure
250 psi
System Location
Air Line
Adjustment Mechanism
Knob
Pressure Gauge Included
No
Air Inlet Type
NPT
Filter Element Material
Polyethylene
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
235 cfm
For Fluid Type
Particles, Water
Seal Material
Nitrile
Drain Part Compatibility
GRP-96-644
Regulator Type
Relieving
Body Material
Aluminum
Maximum Operating Temperature
150 Degrees F
Minimum Regulated Pressure
0 psi
Series
B28
ISO Class
6
Number of Air Outlets
1
Number of Air Inlets
1
For Substance Type
Particles, Water
Filter Bowl Material
Metal
Adjustment Mechanism Material
Acetal

Description

Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 235 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 7/8 in, Series B28, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.