Zoro Homepage

Filter-Regulator, Particles/Water Removal, Max. Temp.: 125 Degrees F

  • Mfr # B18-02-FK00B

  • Zoro # G3873455


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
140 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B18-02-FK00B
Zoro #
G3873455
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
1.7 oz
Gauge Port Size
1/4 in
Overall Width
2 3/8 in
Overall Height
10 5/16 in
Air Outlet Size
1/4 in
Overall Depth
2 1/4 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/4 in

Description

Filter-Regulator, Filter Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 148 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 3/8 in, Series B18, Adjustment Mechanism Knob, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.