Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator 1/2In

  • Mfr # CB6-04-F00

  • Zoro # G0100409


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 1/2 in
Overall Width
3 in
Fits Brand
Wilkerson
Series
CB6
Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6-04-F00
Zoro #
G0100409
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
3 in
Overall Depth
4 3/16 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1/2 in

Details

Item
Filter-Regulator
Fits Brand
Wilkerson
Series
CB6
Weight
2.4 lb
Includes
Balanced Valve, Integral Plastic Bowl / Bowl Guard, Manual Flex Drain, Quick-Disconnect Bowl
Body Material
Zinc
Drain Included
Yes
Seal Material
Nitrile
Maximum Operating Pressure
150 psi
Maximum Regulated Pressure
125 psi
Drain Part Compatibility
44C844
Pressure Gauge Port Gender
Female
Adjustment Location
Top
Pressure Gauge Port Type
NPT/BSPT-Rc
Maximum Operating Temperature
125 Degrees F
Air Inlet Type
NPT
Filter Bowl Guard Included
Yes
Adjustment Mechanism Material
PBT
Adjustment Mechanism
Knob
Pressure Gauge Included
No
Maximum Flow Rate
70 cfm
Drain Type
Automatic
Minimum Regulated Pressure
0 psi
Filter Bowl Material
Polycarbonate
Filter Rating
5 micron
Minimum Operating Temperature
32 Degrees F
Air Outlet Type
NPT
Regulator Type
Relieving
Filter Type
Particulate
ISO Class
3

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Zinc, Overall Width 3 in, Series CB6, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material PBT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility 44C844

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.